
Locking Plug, Angled, 15A, 125V, 2P3W, Grounding, Black/White
Item #: 0250390
Cat #: 4720-CA
UPC: 078477799758
$ 22.00 EA
Company wide:
0
in stock
Documents & Guides
Locking Plug, Angled, 15A, NEMA L5-15P, 125V, 2-Pole, 3-Wire, Grounding, Black/White, Industrial Grade
Overview
Locking Plug, Angled, 15A, NEMA L5-15P, 125V, 2-Pole, 3-Wire, Grounding, Black/White, Industrial Grade
15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding, Angle - Black-White
Also known as: 078477799758, 4720-CA, LEV4720CA
Specifications
| Type: | Grounding, Plug |
| Volts AC: | 120 |
| Color: | Black/White |
| Amps: | 15 |
| NEMA Configuration: | L5-15P |
| Type: | Grounding, Plug |
| Color: | Black/White |
| NEMA Configuration: | L5-15P |
| Volts AC: | 120 |
| Amps: | 15 |