#1cd/angled Blk

Item #: 0250387

Cat #: 4570-CA

UPC: 078477795699

$ 23.93 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 250 Volt, NEMA L6-15p, 2p, 3w, Locking Plug,industrial Grade, Grounding,angle - Black-white

Overview

15 Amp, 250 Volt, NEMA L6-15p, 2p, 3w, Locking Plug,industrial Grade, Grounding,angle - Black-white

15 Amp, 250 Volt, NEMA L6-15P, 2P, 3W, Locking Plug,Industrial Grade, Grounding, Angle - Black-White

Also known as: 078477795699, 4570-CA, LEV4570CA

Specifications

Type: Locking Plug, Industrial Grade
Color: Black, White
Amps: 15
Volts AC: 250
NEMA Configuration: L6-15P
Type: Locking Plug, Industrial Grade
Amps: 15
NEMA Configuration: L6-15P
Color: Black, White
Volts AC: 250