15 Amp, 250 Volt, NEMA L6-15R Duplex Receptacle

Item #: 0250379

Cat #: 4550

UPC: 078477777961

$ 48.31 EA
Company wide:
3 in stock
Documents & Guides
15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Grounding - Black

Overview

15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Grounding - Black

15 Amp, 250 Volt, Duplex Locking Receptacle, Industrial Grade, Grounding, Black

Also known as: 078477777961, 4550, LEV4550

Specifications

Type: Grounding, Receptacle
Color: Black
Amps: 15
Volts AC: 250
NEMA Configuration: L6-15R
Type: Grounding, Receptacle
Amps: 15
NEMA Configuration: L6-15R
Color: Black
Volts AC: 250