30 Amp, 250/600 Volts, Non-NEMA Locking Connector

Item #: 0250369

Cat #: 3433-GC

UPC: 078477816998

$ 132.89 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 250/600 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

Overview

30 Amp, 250/600 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

30-Amp, 120/208 Volt, 3PY, Locking Connector, Industrial Grade, Non-Grounding, Black-White

Also known as: 078477816998, 3433-GC, LEV3433GC

Specifications

Type: Connector, Non-Grounding
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 30
Volts AC: 240, 600
Type: Connector, Non-Grounding
Color: Black/White
Volts AC: 240, 600
NEMA Configuration: Non-Nema
Amps: 30