30 Amp, 250/600 Volts, Non-NEMA Locking Plug

Item #: 0250368

Cat #: 3431-GC

UPC: 078477816974

$ 62.53 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 250/600 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

30 Amp, 250/600 Volt 3-Phase, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

30 Amp, 120/208-Volt, 3PY, Grounding, Industrial Grade, Locking Plug, Black-White

Also known as: 078477816974, 3431-GC, LEV3431GC

Specifications

NEMA Configuration: Non-Nema
Color: Black/White
Amps: 30
Type: Plug, Non-Grounding
Volts AC: 240, 600
NEMA Configuration: Non-Nema
Amps: 30
Volts AC: 240, 600
Color: Black/White
Type: Plug, Non-Grounding