NSI KC12-8 U-Type Die #8 AWG Copper

Item #: 0250365

Cat #: KC12-8

UPC: 662381415363

$ 308.11 EA
Company wide:
0 in stock
Documents & Guides
NSI KC12-8 U-TYPE DIE #8 AWG

Overview

NSI KC12-8 U-TYPE DIE #8 AWG
Also known as: 662381415363, KC12-8, NSIKC128

Specifications

Material: Steel
Material: Steel