NSI KC12-2 U-Type Die #2 AWG Copper

Item #: 0250345

Cat #: KC12-2

UPC: 662381415424

$ 308.11 EA
Company wide:
0 in stock
Documents & Guides
NSI KC12-2 U-TYPE DIE #2 AWG

Overview

NSI KC12-2 U-TYPE DIE #2 AWG
Also known as: 662381415424, KC12-2, NSIKC122

Specifications

Material: Steel
Material: Steel