Locking Connector, 30A, 3PH 347/600V, 4P5W

Item #: 0250338

Cat #: 2833

UPC: 078477808627

$ 162.89 EA
Company wide:
1 in stock
30 Amp, 347/600 Volt 3py, NEMA L23-30r, 4p, 5w, Locking Connector,industrial Grade, Grounding - Black-white

Overview

30 Amp, 347/600 Volt 3py, NEMA L23-30r, 4p, 5w, Locking Connector,industrial Grade, Grounding - Black-white

30 Amp, 347/600 Volt 3PY, NEMA L23-30R, 4P, 5W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477808627, 2833, LEV2833

Specifications

Type: Grounding, Connector, Locking Connector, Grounding Clip
Color: Black/White
Amps: 30
Volts AC: 347, 600
NEMA Configuration: L23-30R
Type: Grounding, Connector, Locking Connector, Grounding Clip
Amps: 30
NEMA Configuration: L23-30R
Color: Black/White
Volts AC: 347, 600