#2cd/flanged Outlet

Item #: 0250315

Cat #: 2746

UPC: 078477806487

$ 97.31 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 600 Volt 3-phase, NEMA L17-30r, 3p, 4w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White

Overview

30 Amp, 600 Volt 3-phase, NEMA L17-30r, 3p, 4w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White

30-Amp, 600 Volt- 3PY, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White

Also known as: 078477806487, 2746, LEV2746

Specifications

Type: Receptacle, Industrial Grade, Flanged Outlet
Amps: 30
Color: White
Volts AC: 600
NEMA Configuration: L17-30R
Type: Receptacle, Industrial Grade, Flanged Outlet
Color: White
NEMA Configuration: L17-30R
Amps: 30
Volts AC: 600