NSI KA12-1 U-Type Die #1 AWG Alumin

Item #: 0250312

Cat #: KA12-1

UPC: 662381415127

$ 308.11 EA
Company wide:
0 in stock
Documents & Guides
NSI KA12-1 U-TYPE DIE #1 AWG

Overview

NSI KA12-1 U-TYPE DIE #1 AWG
Also known as: 662381415127, KA12-1, NSIKA121

Specifications

Material: Steel
Material: Steel