Locking IG Single Receptacle, 30A, 250V, 3-Phase, L15-30R, Orange

Item #: 0250310

Cat #: 2720-IG

UPC: 078477809648

$ 95.31 EA
Company wide:
0 in stock
Documents & Guides
Locking Receptacle; Locking Receptacle, Isolated Ground, Single, NEMA L15-30R, 30 Amp, 3 Phase - 250 Volt, 3 Pole, 4 Wire, Orange; Each

Overview

Locking Receptacle; Locking Receptacle, Isolated Ground, Single, NEMA L15-30R, 30 Amp, 3 Phase - 250 Volt, 3 Pole, 4 Wire, Orange; Each

30-Amp, 250-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, Orange

Also known as: 078477809648, 2720-IG, LEV2720IG

Specifications

Color: Orange
Type: Locking Receptacle
Amps: 30
Volts AC: 240
Color: Orange
Amps: 30
Type: Locking Receptacle
Volts AC: 240