NSI IT-350B 350 MCM - 6 AWG POLARIS

Item #: 0250291

Cat #: IT-350B

UPC: 662381953056

$ 93.37 EA
Company wide:
0 in stock
NSI IT-350B 350 MCM - 6 AWG P

Overview

NSI IT-350B 350 MCM - 6 AWG P
Also known as: 662381953056, IT-350B, NSIIT350B

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 2
Material: Plastisol
Wire/Cable Openings: 2
Color: Black