NSI ISR-500B 500 MCM - 4 AWG POALRI

Item #: 0250281

Cat #: ISR-500B

UPC: 662381954046

$ 115.78 EA
Company wide:
0 in stock
NSI ISR-500B 500 MCM - 4 AWG

Overview

NSI ISR-500B 500 MCM - 4 AWG
Also known as: 662381954046, ISR-500B, NSIISR500B

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 2
Material: Plastisol
Wire/Cable Openings: 2
Color: Black