NSI ISR-350B 350 MCM - 6 AWG POLARI

Item #: 0250280

Cat #: ISR-350B

UPC: 662381954039

$ 77.55 EA
Company wide:
0 in stock
NSI ISR-350B 350 MCM - 6 AWG

Overview

NSI ISR-350B 350 MCM - 6 AWG
Also known as: 662381954039, ISR-350B, NSIISR350B

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 2
Material: Plastisol
Wire/Cable Openings: 2
Color: Black