#2cd/flanged Outlet

Item #: 0250272

Cat #: 2526

UPC: 078477806548

$ 170.67 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 277/480 Volt 3py, NEMA L22-20r, 4p, 5w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White

Overview

20 Amp, 277/480 Volt 3py, NEMA L22-20r, 4p, 5w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White

20 Amp, 277/480 Volt- 3PY, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White

Also known as: 078477806548, 2526, LEV2526

Specifications

Volts AC: 480, 277
Amps: 20
Color: White
Type: Flanged Outlet
NEMA Configuration: L22-20R
Volts AC: 480, 277
Color: White
NEMA Configuration: L22-20R
Amps: 20
Type: Flanged Outlet