#2cd/flanged Outlet

Item #: 0250228

Cat #: 2366

UPC: 078477805992

$ 76.12 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125/250 Volt, NEMA L10-20R, 3P, 3W, Flanged Outlet Locking Receptacle, Industrial Grade, Non-Grounding - White.

Overview

20 Amp, 125/250 Volt, NEMA L10-20R, 3P, 3W, Flanged Outlet Locking Receptacle, Industrial Grade, Non-Grounding - White.

20 Amp, 125/250 Volt, NEMA L10-20R, 3P, 3W, Flanged Outlet Locking Receptacle, Industrial Grade, Non-Grounding - WHITE

Also known as: 078477805992, 2366, LEV2366

Specifications

Type: Flanged Inlet
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: L10-20R
Type: Flanged Inlet
Amps: 20
NEMA Configuration: L10-20R
Volts AC: 120
Color: White