15A Commercial Grade Duplex Receptacle, 5-15R, Brown

Item #: 0250214

Cat #: CR015

UPC: 078477815212

$ 2.82 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Smooth Face, Side Wired, Steel Strap, - Brown

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Smooth Face, Side Wired, Steel Strap, - Brown

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477815212, CR015, LEVCR015

Specifications

Color: Brown
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
NEMA Configuration: 5-15R
Amps: 15