15A Commercial Grade Duplex Receptacle, 5-15R, Black

Item #: 0250197

Cat #: BR15-E

UPC: 078477819784

$ 5.16 EA
Company wide:
29 in stock
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Black

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Black

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477819784, BR15-E, LEVBR15E

Specifications

Color: Black
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Color: Black
Volts AC: 125
Amps: 15
NEMA Configuration: 5-15R