#1cd_corr Res Duplex Receptacle

Item #: 0250187

Cat #: 52CM-62

UPC: 078477820766

$ 36.13 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, Wide Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Corrosion Resistant, Back & Side Wired, Nickel-plated Brass Strap, - Yellow

Overview

15 Amp, 125 Volt, NEMA 5-15r, 2p, 3w, Wide Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Corrosion Resistant, Back & Side Wired, Nickel-plated Brass Strap, - Yellow

15 Amp, 125 Volt, Wide Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Corrosion Resistant, Yellow

Also known as: 078477820766, 52CM-62, LEV52CM62

Specifications

Type: Receptacle, Wide Body, Industrial Grade, Duplex
Poles: 2
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Color: Yellow
Type: Receptacle, Wide Body, Industrial Grade, Duplex
Amps: 15
NEMA Configuration: 5-15R
Poles: 2
Volts AC: 125
Color: Yellow