Conduit Body With Cover/Gasket, Type: Mogul C, 1", Malleable Iron

Item #: 0250120

Cat #: BC100M

UPC: 781381456746

$ 254.86 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: Mogul C, Size: 1 Inch, Material: Malleable Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Mogul C, Size: 1 Inch, Material: Malleable Iron. Includes: Cover & Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381456746, BC100M, APPBC100M

Specifications

Material: Malleable Iron
Type: Type C
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type C