50 Amp, 480 Volt, Non-NEMA Receptacle

Item #: 0250115

Cat #: CS8469

UPC: 078477326251

$ 127.63 EA
Company wide:
29 in stock
Documents & Guides
50 Amp, 480 Volt, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.

Overview

50 Amp, 480 Volt, NEMA Non-NEMA, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black.

50 Amp, 480 Volt AC, Industrial Grade, Black and White Locking Flush Mount Receptacle, Grounding, California-Style, Black

Also known as: 078477326251, CS8469, LEVCS8469

Specifications

Type: Grounding, Receptacle, California Style
Mounting: Flush
Volts AC: 480
NEMA Configuration: Non-Nema
Color: Black
Amps: 50
Type: Grounding, Receptacle, California Style
Volts AC: 480
Color: Black
Mounting: Flush
NEMA Configuration: Non-Nema
Amps: 50