Flanged Locking Inlet, 50A, Non-NEMA

Item #: 0250114

Cat #: CS8375

UPC: 078477326428

$ 127.84 EA
Company wide:
0 in stock
Documents & Guides
Flanged Locking Inlet, California Style, 50A, 250V, 3-Phase, 3-Pole, 4-Wire, Grounding, Nylon, Non-NEMA, Gray Metal

Overview

Flanged Locking Inlet, California Style, 50A, 250V, 3-Phase, 3-Pole, 4-Wire, Grounding, Nylon, Non-NEMA, Gray Metal

50 Amp, 250 Volt 3-Phase, Non-NEMA, 3P, 4W, Black & White Locking Flanged Inlet, Industrial Grade, Grounding, California-Style(CS) Gray Metal

Also known as: 078477326428, CS8375, LEVCS8375

Specifications

Type: Flanged Inlet, California Style, Non-NEMA
Color: Gray
Volts AC: 250
Amps: 50
Material: Nylon
Type: Flanged Inlet, California Style, Non-NEMA
Volts AC: 250
Material: Nylon
Color: Gray
Amps: 50