50a Lckg Flanged Inlet

Item #: 0250108

Cat #: CS6377

UPC: 078477326046

$ 124.49 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 125 Volt, NEMA Non-NEMA, 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, California Style - Gray/Metal.

Overview

50 Amp, 125 Volt, NEMA Non-NEMA, 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, California Style - Gray/Metal.

50 Amp, 125 Volt, Non-NEMA, 2P, 3W, Black & White Locking Flanged Inlet, California-Style, Industrial Grade, Grounding - Gray Metal

Also known as: 078477326046, CS6377, LEVCS6377

Specifications

Type: Grounding, Receptacle, Inlet, California Style
Mounting: Flush
Volts AC: 120
NEMA Configuration: Non-Nema
Color: Gray
Amps: 50
Type: Grounding, Receptacle, Inlet, California Style
Volts AC: 120
Color: Gray
Mounting: Flush
NEMA Configuration: Non-Nema
Amps: 50