4-in-1 Recept

Item #: 0250090
Cat #: 21254-W
UPC: 078477830765
$ 41.52 EA
Company wide:
7 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Industrial Grade, Grounding, , Side Wired, Steel Strap, - White

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Industrial Grade, Grounding, , Side Wired, Steel Strap, - White
Also known as: 078477830765, 21254-W, LEV21254W

Specifications

Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Receptacle, Industrial Grade, Single Receptacle, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)