Bare High Temperature Ring Terminal, 16-14 AWG

Item #: 0250088

Cat #: HTR16-10-P

UPC: 662381200600

$ 0.96 EA
Company wide:
0 in stock
Documents & Guides
Bare High Temperature Ring Terminal, 16-14 AWG, #10 Terminal Size, 600 Volt, Nickel Plated Copper, Silver, 100 Piece Pro Pack

Overview

Bare High Temperature Ring Terminal, 16-14 AWG, #10 Terminal Size, 600 Volt, Nickel Plated Copper, Silver, 100 Piece Pro Pack
Also known as: 662381200600, HTR16-10-P, NSIHTR1610P

Specifications

Material: Copper, Nickel Plated
Color: Silver
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 16 - 14
Material: Copper, Nickel Plated
Volts AC: 600
Allowable Gauge Range: 16 - 14
Color: Silver
Stud Size: #10