Heat Shrink End Cap, 1.050 - 1.95

Item #: 0250069

Cat #: HSC-195

UPC: 662381014672

$ 49.83 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink End Cap, 750 MCM - 1500 MCM, Round, Polyolefin

Overview

Heat Shrink End Cap, 750 MCM - 1500 MCM, Round, Polyolefin

These caps replace greases, tapes, epoxy, encapsulation, or dips. In most sizes, installation may be accomplished in less than one minute. Heat-shrinkable end caps provide for efficient and positive cable end sealing. Made of thermally stabilized polyolefin, the interior of the HSC is coated with a meltable sealant to assure a watertight seal, complete insulation, abrasion and corrosion resistance. Seals may be affected over lead, steel, aluminum, copper and all standard plastic and elastomeric insulating materials and conduit. HSC end sealing caps can be used as a live seal for cables carrying up to 1,000V.

Also known as: 662381014672, HSC-195, NSIHSC195

Specifications

Material: Polyolefin
Material: Polyolefin