100 Amp, 120/208 Volt Inlet, Watertight

Item #: 0250042
Cat #: 5100B9W
UPC: 078477838457
Call for price
Company wide:
0 in stock
Documents & Guides
100 Amp, 120/208 Volt 3-Phase WYE, 4P, 5W, Inlet - North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - Blue.

Overview

100 Amp, 120/208 Volt 3-Phase WYE, 4P, 5W, Inlet - North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - Blue.
100 Amp, 120/208 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, - Blue
Also known as: 078477838457, 5100B9W, LEV5100B9W

Specifications

Color: Blue
Volts AC: 120, 208
Amps: 100
Type: Plug
Poles: 4
Color: Blue
Amps: 100
Poles: 4
Volts AC: 120, 208
Type: Plug

Customer Reviews

No reviews for this product
(0)