100a 3phase 480v Mi

Item #: 0250032

Cat #: 4100MI7W

UPC: 078477126127

Company wide:
0 in stock
Documents & Guides
100 Amp, 480 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Red

Overview

100 Amp, 480 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Red

100 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Red

Also known as: 078477126127, 4100MI7W, LEV4100MI7W

Specifications

Color: Red
Horsepower: 50
Material: Valox Resin
Color: Red
Material: Valox Resin
Horsepower: 50