This product has been discontinued.

Pin & Sleeve Connector, 100A, 3PH 250V, 3P4W, Watertight
Item #: 0250031
Cat #: 4100C9W
UPC: 078477838556
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
100 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Blue.
Overview
100 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Blue.
100 Amp, 250 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight, - Blue
Also known as: 078477838556, 4100C9W, LEV4100C9W
Specifications
| Poles: | 3 |
| Color: | Blue |
| Amps: | 100 |
| Type: | Connector |
| Volts AC: | 250 |
| Poles: | 3 |
| Amps: | 100 |
| Volts AC: | 250 |
| Color: | Blue |
| Type: | Connector |