100 Amp, 480 Volt Connector, Watertight

Item #: 0250030
Cat #: 4100C7W
UPC: 078477838532
$ 640.03 EA
Company wide:
2 in stock
100 Amp, 480 Volt 3-Phase, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Red

Overview

100 Amp, 480 Volt 3-Phase, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight - Red
100 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight, - Red
Also known as: 078477838532, 4100C7W, LEV4100C7W, Shoretie

Specifications

Poles: 3
Volts AC: 480
Color: Red
Amps: 100
Poles: 3
Color: Red
Volts AC: 480
Amps: 100

Customer Reviews

No reviews for this product
(0)