100 Amp, 480 Volt Plug, Watertight

Item #: 0250011

Cat #: 4100B7W

UPC: 078477838426

Company wide:
0 in stock
Documents & Guides
100 Amp, 480 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, North American Pin & Sleeve Inlet Receptacle, Industrial Grade, Ip67, Watertight, - Red

Overview

100 Amp, 480 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, North American Pin & Sleeve Inlet Receptacle, Industrial Grade, Ip67, Watertight, - Red

100 Amp, 480 Volt 3PY, Industrial Grade, Inlet North American Pin and Sleeve, IP67, Watertight, Red

Also known as: 078477838426, 4100B7W, LEV4100B7W

Specifications

Type: Receptacle
Poles: 3
Volts AC: 480
Color: Red
Amps: 100
Type: Receptacle
Volts AC: 480
Amps: 100
Poles: 3
Color: Red