100 Amp, 125/250 Volt Inlet, Watertight

Item #: 0250007

Cat #: 4100B12W

UPC: 078477837689

Company wide:
0 in stock
Documents & Guides
100 Amp, 125/250 Volt, 3P, 4W, Inlet North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - Orange.

Overview

100 Amp, 125/250 Volt, 3P, 4W, Inlet North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - Orange.

100 Amp, 125/250 Volt, Industrial Grade, Inlet North American Pin and Sleeve, IP67, Watertight, Orange

Also known as: 078477837689, 4100B12W, LEV4100B12W

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 100
Type: Inlet
Color: Orange
Poles: 3
Amps: 100
Color: Orange
Volts AC: 120, 240
Type: Inlet