Pn&sl Conn 100a W

Item #: 0249979

Cat #: 3100C7W

UPC: 078477838525

Call for price
Company wide:
0 in stock
Documents & Guides
100 Amp, 480 Volt, Iec 309-1 & 309-2, 2p, 3w, North American Pin & Sleeve Connector, Industrial Grade, Ip67, Watertight, - Red

Overview

100 Amp, 480 Volt, Iec 309-1 & 309-2, 2p, 3w, North American Pin & Sleeve Connector, Industrial Grade, Ip67, Watertight, - Red

100 Amp, 480 Volt, IEC 309-1 & 309-2, 2P, 3W, North American Pin & Sleeve Connector, Industrial Grade, IP67, Watertight, - Red

Also known as: 078477838525, 3100C7W, LEV3100C7W

Specifications

Color: Red
Material: Valox
Type: Watertight Connector
Color: Red
Type: Watertight Connector
Material: Valox