Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0249974

Cat #: ED3200L

UPC: 786679454428

Company wide:
0 in stock
Documents & Guides
Series C NEMA F-frame Molded Case Circuit Breaker

Overview

Series C NEMA F-frame Molded Case Circuit Breaker
Also known as: 786679454428, ED3200L, CUTED3200L

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Volts AC: 240
Mounting: Panel
Volts DC: 125
Interrupt Rating AC: 65 kA