15A Industrial Grade 4-in-1 Receptacle, 5-15R, Brown

Item #: 0249950

Cat #: 1254

UPC: 078477830420

$ 39.71 EA
Company wide:
0 in stock
Documents & Guides
4-in-1 Quadruplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Brown

Overview

4-in-1 Quadruplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - Brown
Also known as: 078477830420, 1254, LEV1254

Specifications

Color: Brown
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Brown
Material: Nylon
Amps: 15
NEMA Configuration: 5-15R