C-h Dk3400k Type Dk 3p 400a Molded

Item #: 0249948

Cat #: DK3400K

UPC: 786679342725

$ 5904.89 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA K-frame High Magnetic Molded Case Switch

Overview

Series C NEMA K-frame High Magnetic Molded Case Switch
Also known as: 786679342725, DK3400K, CUTDK3400K

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 400
Interrupt Rating DC: 10 kA