Pn&sl Plug 20a W *** Discontinued ***

Item #: 0249906
Cat #: 520P9W
UPC: 078477838242
Call for price
Company wide:
0 in stock
Documents & Guides
Pn&sl Plug 20a W20 Amp, 120/208 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, North American-rated Pin &sleeve Plug, Industrial Grade, Ip67, Watertight, - Blue *** Discontinued ***

Overview

Pn&sl Plug 20a W20 Amp, 120/208 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, North American-rated Pin &sleeve Plug, Industrial Grade, Ip67, Watertight, - Blue *** Discontinued ***
20 Amp, 120/208 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight, - Blue
Also known as: 078477838242, 520P9W, LEV520P9W

Specifications

Color: Blue
Material: Valox
Type: Watertight Plug
Color: Blue
Type: Watertight Plug
Material: Valox

Customer Reviews

No reviews for this product
(0)