NSI DRJS2 JUMPER STRAP FOR BLOCKS

Item #: 0249861

Cat #: DRJS2

UPC: 662381167880

$ 3.10 EA
Company wide:
0 in stock
Documents & Guides
NSI DRJS2 JUMPER STRAP FOR BL

Overview

NSI DRJS2 JUMPER STRAP FOR BL
Also known as: 662381167880, DRJS2, NSIDRJS2

Specifications

Poles: 2
Material: Nickel
Amps: 25
Color: Nickel
Family / Style: DR
Poles: 2
Amps: 25
Family / Style: DR
Material: Nickel
Color: Nickel