
NM-B Connector, 2-Screw, Straight, 1-1/4", Malleable Iron
Item #: 0249850
Cat #: 3305
UPC: 786210033051
$ 16.68 EA
Company wide:
4
in stock
Documents & Guides
NM-B Connector, 2-Screw, Straight, 1 1/4 Inch, Material: Malleable Iron, For Use With Flexible Metal Conduit
Overview
NM-B Connector, 2-Screw, Straight, 1 1/4 Inch, Material: Malleable Iron, For Use With Flexible Metal Conduit
ABB's Non-Metallic Sheathed Cable Fittings have a rounded cable grip and smooth bushing protect the cable sheath and wire insulation. Because saddle is threaded, screws do not travel or extend beyond
the connector body as it is clamped to the cable. An extra lip on the saddle closes the unused part of the connector opening.
Also known as: 786210033051, 3305, THB3305
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/4 in |
| Standards: | California Proposition 65 |
| Material: | Malleable Iron |
| Standards: | California Proposition 65 |
| Diameter: | 1 1/4 in |