Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0249797

Cat #: EHD3045L

UPC: 786679399682

$ 1437.61 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 45 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,3-pole, 45 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786679399682, EHD3045L, CUTEHD3045L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 45
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 45
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA