FIT,90D,EL TOP

Item #: 0249767

Cat #: LJWL904A

UPC: 786725328000

Company wide:
0 in stock
WIE LJWL904A FIT,90D,EL TOP

Overview

WIE LJWL904A FIT,90D,EL TOP

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections and fittings feature an open-top design for easy lay-in of wiring. No pulling through of wires and cables is required with this design. A complete selection of straight sections and fittings are offered in five sizes.

Also known as: 786725328000, LJWL904A, WIELJWL904A

Features & Benefits

  • Carbon steel 90 degrees elbow top-opening fitting.

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
Angle: 90°
Number of Knockouts: 0
Knockouts: No
Width: 4 in
Material: Steel
Angle: 90°
Knockouts: No
Height: 4 in
Standards: California Proposition 65
Number of Knockouts: 0