2
more

Breaker, 45A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD CB
Item #: 0249721
Cat #: HFD3045
UPC: 786679175934
$ 1806.22 EA
Company wide:
0
in stock
Documents & Guides
45 Amp, 3-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip, Load Terminals only
Overview
45 Amp, 3-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip, Load Terminals only
Also known as: 786679175934, HFD3045, CUTHFD3045
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 45 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 45 |
| Interrupt Rating AC: | 65 kA |