NSI 1030B 225A STACKED NEUTRAL BAR

Item #: 0249666

Cat #: 1030B

UPC: 662381008145

$ 160.09 EA
Company wide:
0 in stock
Documents & Guides
NSI 1030B 225A 4-14 AWG 30 CI

Overview

NSI 1030B 225A 4-14 AWG 30 CI
Also known as: 662381008145, 1030B, NSI1030B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65