Eaton SPC series surge protection device

Item #: 0249633

Cat #: SPC160480Y5P

UPC: 786680217166

$ 1396.20 EA
Company wide:
0 in stock
Documents & Guides
Surge Protection Device, SPC series, 160 kA, 277/480V Wye, NEMA 4X, Audible alarm & Form C relay

Overview

Surge Protection Device, SPC series, 160 kA, 277/480V Wye, NEMA 4X, Audible alarm & Form C relay
Also known as: 786680217166, SPC160480Y5P, CUTSPC160480Y5P

Specifications

Volts AC: 480
Mounting: Side, External
IP/NEMA Rating: NEMA 4X
Interrupt Rating AC: 160 kA
Volts AC: 480
IP/NEMA Rating: NEMA 4X
Mounting: Side, External
Interrupt Rating AC: 160 kA