Wire Spool, 1.5 mm Wire, 164'

Item #: 0249591

Cat #: SLC15L50MSP

UPC: 782856623359

$ 66.74 EA
Company wide:
22 in stock
Documents & Guides
Wire Spool, 1.5 mm Wire, 164 Ft.

Overview

Wire Spool, 1.5 mm Wire, 164 Ft.

Wire rope spools are available in bulk allowing installers to customize nVent CADDY Speed Link systems for any project.

Also known as: 782856623359, SLC15L50MSP, CDYSLC15L50MSP

Features & Benefits

  • Spool with nVent CADDY Speed Link steel wire
  • Wire rope constructed from seven bundles of seven strands each of steel aircraft wire

Specifications

Material: Steel
Length: 164 ft
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Length: 164 ft