
LIQUIDTIGHT CONN W/GRND LUG 45 1-1/4 IN
Item #: 0249578
Cat #: 3565-3
UPC: 050169356531
$ 270.90 EA
Company wide:
0
in stock
Documents & Guides
45Ëš Insulated Connector with Ground Lug, Steel/Malleable Iron, 1-1/4 In.Trade Size
Overview
45Ëš Insulated Connector with Ground Lug, Steel/Malleable Iron, 1-1/4 In.Trade Size
Use RACO® grounding liquidtight 45° connectors when installation requires a copper or aluminum external bonding jumper on flexible metallic liquidtight conduit. Suitable for use in Class I, Div 2; Class II, Div 1 & 2; and Class III, Div 1 &2. For use in either indoor our outdoor applications.
Also known as: 050169356531, 3565-3, RAC35653
Features & Benefits
- Malleable iron construction of the body and nut
- All metallic components are zinc electroplated for added corrosion protection
- Malleable iron castings mate with other components perfectly without strain or distortion
- Patented split gland-ring assures a perfect seal, preventing pullouts
- UL Listed, CSA
- Available in trade sizes 3/8 in. through 2 in.
- Sealing washer and heavy-duty locknut included
- All components are reusable
- N/A
Specifications
| Material: | Malleable Iron |
| Material: | Malleable Iron |