320W Module, NeON 2® ACe Series, Black on Black, *** Discontinued ***

Item #: 0249571
Cat #: LG320E1K-A5.AWA
UPC:
Call for price
Company wide:
0 in stock
320 Watt, Solar Panel, LEAM AC Series, Black Aluminum Frame, 41.88 lbs,40MM Frame *** Discontinued ***

Overview

320 Watt, Solar Panel, LEAM AC Series, Black Aluminum Frame, 41.88 lbs,40MM Frame *** Discontinued ***
Also known as: LG320E1K-A5.AWA, LGSLG320E1KA5AWA

Specifications

Volts DC: 1000
Wattage: 320
Color: Black on Black
Family / Style: NeON 2® ACe
Volts DC: 1000
Color: Black on Black
Wattage: 320
Family / Style: NeON 2® ACe

Customer Reviews

No reviews for this product
(0)