330W Module, NeON 2® Series, Black on White, *** Discontinued ***

Item #: 0249570
Cat #: LG330E1C-A5.AWA
UPC:
Call for price
Company wide:
0 in stock
330 Watt, Solar Panel, LEAM AC Series, Black Aluminum Frame, 41.88 lbs,40MM Frame *** Discontinued ***

Overview

330 Watt, Solar Panel, LEAM AC Series, Black Aluminum Frame, 41.88 lbs,40MM Frame *** Discontinued ***
Also known as: LG330E1C-A5.AWA, LGSLG330E1CA5AWA

Specifications

Wattage: 330
Volts DC: 1000
Family / Style: NeON 2®
Depth: 1.570 in (40MM)
Color: Black on White
Length: 66.380 in
Weight: 40.780 lbs
Width: 40.000 in
Wattage: 330
Family / Style: NeON 2®
Color: Black on White
Weight: 40.780 lbs
Volts DC: 1000
Depth: 1.570 in (40MM)
Length: 66.380 in
Width: 40.000 in

Customer Reviews

No reviews for this product
(0)