This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
290 Watt, 1000V DC, RG Series, Black Aluminum Frame, 41.2 lbs, 35MM Frame
Overview
290 Watt, 1000V DC, RG Series, Black Aluminum Frame, 41.2 lbs, 35MM Frame
Also known as: S290RG(BF), HYNS290RGBF
Specifications
| Wattage: | 290 |
| Volts DC: | 1000 |
| Length: | 64.570 in |
| Width: | 39.290 in |
| Depth: | 1.380 in |
| Color: | Black on White |
| Weight: | 41.20 lbs |
| Wattage: | 290 |
| Length: | 64.570 in |
| Depth: | 1.380 in |
| Weight: | 41.20 lbs |
| Volts DC: | 1000 |
| Width: | 39.290 in |
| Color: | Black on White |