SGL 98872S-15 12IN 120V LED

Item #: 0249521
Cat #: 98872S-15
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
AMB 98872S-15 12IN 120V 2700K

Overview

AMB 98872S-15 12IN 120V 2700K
Also known as: 98872S-15, AMB98872S15

Specifications

Mounting: Clamp, Nail On
Color: Black
Depth: 2.625 in
Material: PVC
Mounting: Clamp, Nail On
Depth: 2.625 in
Color: Black
Material: PVC

Customer Reviews

No reviews for this product
(0)